Abbotsford
difsl3in1624v2700

RJ CROSS ARCHITECTURAL 16 ft 24V 2700K SL3-IN Series Indoor Linear LED Strip

Price $117.12 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:sl3-in-16-24v-2700

Description

Diffusion LED SL-3 is a flexible 8mm linear LED strip. 16 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs / ft).FEATURES:- 3M industrial strength adhesive tape- Voltage Input: 24VDC- Long life LED: 50,000 hours- Dimmable with dimming power supply- 24" leads on both ends of each roll

Specifications

Brand Name RJCROSS Item Name LED Strip Light
Type Soft, Self-Adhesive Voltage Rating 24 VDC
Lamp Type LED Length 16 ft
Lamp Wattage 3 W/ft Number of Lamps 576
Light Output 788 lm Color Temperature 2700 K
Color Rendering Index (CRI) 90 Mounting Type Surface, Recessed
UPC 660832124277

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok