Abbotsford
difslc007s

RJ CROSS ARCHITECTURAL 8 ft SLC-007S Series 45 Degree LInear LED Channel

Price $71.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SLC-007S

Description

45deg linear LED channel, annodized aluminum finish. Opal polycarbonate lens, grey end caps with mounting clips. TECHNICAL SPECIFICATIONS:- Dimension: 18.5mm x 18.5mm- Aluminum Channel: Annodized aluminum extrusion- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant- Length: 8 feet (2.44 meters)

Specifications

Brand Name RJCROSS Item Name Recessed Linear LED Channel
Includes (3) Clear Mounting Clips, (2) Gray Endcaps, and Lens Application For Coves, Kitchen Cabinet, Wardrobe, Shelving
UPC 660824615066

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok