difslc002s

RJ CROSS ARCHITECTURAL 8 ft SLC-002S Series Low Profile Linear LED Channel

In Stock
Price $32.47 / EA
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:slc-002s

Description

Low profile linear LED channel, anodized aluminum finish. Opal polycarbonate lens, grey end caps with mounting clips. TECHNICAL SPECIFICATIONS: - Dimension: 17.1mm x 8mm - Aluminum Channel: Annodized aluminum extrusion - Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant - Length: 8 feet (2.44 meters)

Specifications

Brand Name RJCROSS Item Name Recessed Linear LED Channel
Type Low Profile Application For Coves, Top Kitchen Cabinet, Wardrobe, Shelving, Closets

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok