Abbotsford
difslc003r

RJ CROSS ARCHITECTURAL 8 ft SLC-003R Series Recessed Linear LED Channel

Price $67.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SLC-003R

Description

Recessed linear LED channel, anodized aluminum finish. Opal polycarbonate lens with grey end caps.TECHNICAL SPECIFICATIONS:- Dimension: 23.3mm x 15.3mm- Aluminum Channel: Annodized aluminum extrusion- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant- Length: 8 feet (2.44 meters)

Specifications

Brand Name RJCROSS Item Name Recessed Linear LED Channel
Application For Drywall, Wall Surfaces, Kitchen Cabinet, Shelving, Furniture, Recess UPC 660824613048

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok