difslc011s

RJ CROSS ARCHITECTURAL 8 ft SLC-011S Series 2 Part Linear LED Channel

In Stock
Price $66.61 / EA
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:slc-011s

Description

2 part linear LED channel, annodized aluminum finish. Opal polycarbonate lens with grey end caps. TECHNICAL SPECIFICATIONS: - Dimension: 19.7mm x 20mm - Aluminum Channel: Annodized aluminum extrusion - Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant - Length: 8 feet (2.44 meters)

Specifications

Brand Name RJCROSS Item Name Recessed Linear LED Channel
Includes (2) Gray Endcaps and Lens Application For Behind Mirrors, Surface Mount, Kitchen Cabinet, Wardrobe, Shelving, Closets

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok