difslc402s

RJ CROSS ARCHITECTURAL 8 ft SLC-402S Series Narrow Linear LED Channel with Flat Extra Thick Lens

In Stock
Price $68.67 / EA
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:slc-402s

Description

Narrow linear LED channel with flat extra thick lens, anodized aluminum finish. TECHNICAL SPECIFICATIONS: - Dimension: 14.5mm x 15.7mm - Aluminum Channel: Annodized aluminum extrusion - Lens: Opal: Thick opal lens (zero dotting) - Length: 8 feet (2.44 meters)

Specifications

Brand Name RJCROSS Item Name Recessed Linear LED Channel
Type Flat Profile Material Opal Polycarbonate Lens
Color/Finish Anodized Aluminum Dimensions 8 ft L x 14.5 mm W x 15.7 mm H
Application For Platform, Shelving, Kitchen cabinet, Niches, Stairs, Furniture

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok