Abbotsford
iplip50602100w2w3k12vdc

IP LIGHTING IP50-602100-W-2W3K12-VDC 2W 12VDC 3000K IP50-602100 Series LED Single Puck Light, White

Price $12.97 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP50-602100-W-2W3K12-VDC

Description

INTENDED USE:- Building interior- Under cabinet- Inside cabinetCONSTRUCTION:- Metal trim with plastic injection body- Complete with 20cm low voltage lead wire

Specifications

Brand Name IP Lighting Item Name LED Puck Light
Type Dimmable Voltage Rating 12 VDC
Fixture Wattage 2 W Lamp Type LED
Housing Finish White Series IP50-602100
Number of Lamps 1 Light Output 150 lm
Average Life >50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Glass
Mounting Type Recessed Width 2-9/16 in
Height 7/16 in Includes 20 cm Low Voltage Lead Wire
Standards cULus, cETLus, cRLus Listed, RoHS Compliant, cCSAus, CE and FC Certified Application For Building Interior, Under and Inside Cabinet

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok