Abbotsford
iwaledtape164wwkit

STANDARD PRODUCTS 16.4 ft 28W 12VDC Low Voltage Tape Light Kit, Warm White

Price $119.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61954

Description

STANDARD’s flexible LED linear lights are designed to add ambiance and character to any setting. Delivering even, brilliant light, the colour changing RGB, cool white and warm white colours can be used in a multitude of applications, both indoor and outdoor, ranging from under cabinets to cove and perimeter applications.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name LED Tape Light Kit Type LED Tapes
Voltage Rating 12 VDC Fixture Wattage 1.64 W
Lamp Type Not Exchangeable LED Length 16.4 ft
DLC N Lamp Wattage 1.64 W
Number of Lamps 9 Average Life 50000 hr
Light Color White Color Temperature 3000 K
Mounting Type Surface UPC 069549619548

Packages

1 - UNIT - 1 2 - UNIT - 2 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok