Abbotsford
iwaucp12v2w30kfrbn

STANDARD PRODUCTS 3 inch 2.2W 12V 3000K 150LM Dimmable Round LED Puck Light, Brushed Nickel

Price $24.15 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:67176

Description

STANDARD’s low voltage LED puck line has a sleek and modern look, with the slimmest profile on the market. Its magnetic design also allows to change the trim finish and the backplate to create a whole new look.FEATURES:- Recessed and surface mount installation- Sleek 7 mm profile- Smooth dimming

Specifications

Brand Name Standard Products Item Name LED Undercabinet Puck Light
Type Dimmable, Low Voltage, Modern, Round, Sleek Voltage Rating 12 VAC
Fixture Wattage 2.2 W Lamp Type LED
Housing Finish Brushed Nickel DLC N
Light Output 150 lm Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Frosted Mounting Type Recessed/Surface
Width 3 in Height 1/4 in
Standards cETLus Listed Application For Damp Location
UPC 069549671768

Packages

1 - UNIT - 1 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok