iwaucpkit312v2w30kfrwh

STANDARD PRODUCTS 3 inch 2.2W 12V 3000K 150LM Dimmable Round LED Puck Light (3-Puck Kit), White

In Stock
Price $52.98 $68.15 / EA Eco fees: $0.45
Qty EA
Manufacturer:STANDARD
Manufacturer #:67169

Description

STANDARD’s low voltage LED puck line has a sleek and modern look, with the slimmest profile on the market. Its magnetic design also allows to change the trim finish and the backplate to create a whole new look. FEATURES: - Recessed and surface mount installation - Sleek 7 mm profile - Smooth dimming

Specifications

Brand Name Standard Products Item Name LED Undercabinet Puck Light Kit
Type Round, Sleek, Dimmable Voltage Rating 12 VDC
Fixture Wattage 2.2 W Lamp Type LED
Housing Finish White Light Output 150 lm
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lens Type Frosted
Enclosure Type IP20 Mounting Type Recessed, Surface
Width 3 in Height 1/4 in
Includes (3) Units of LED Puck Light Standards cETLus Listed
Application For Damp Location UPC 069549671690

Packages

30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok