Abbotsford
iwaucpkit312v2w30kfrblk

STANDARD PRODUCTS 3 inch 2.2W 12V 3000K 150LM Dimmable Round LED Puck Light (3-Puck Kit), Black

Price $82.59 / EA Eco fees: $0.45
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:67173
Documents Documents

Description

STANDARD’s low voltage LED puck line has a sleek and modern look, with the slimmest profile on the market. Its magnetic design also allows to change the trim finish and the backplate to create a whole new look.FEATURES:- Recessed and surface mount installation- Sleek 7 mm profile- Smooth dimming

Specifications

Brand Name Standard Products Item Name LED Undercabinet Puck Light Kit
Type Round, Sleek, Dimmable Voltage Rating 12 VDC
Fixture Wattage 2.2 W Lamp Type LED
Housing Finish Black DLC N
Light Output 150 lm Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Frosted Enclosure Type IP20
Mounting Type Recessed, Surface Width 3 in
Height 1/4 in Includes (3) Units of LED Puck Light
Standards cETLus Listed Application For Damp Location
UPC 069549671737

Packages

1 - UNIT - 1 30 - UNIT - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok