lot3pad107t3k

FIXT LED PUCK KIT 3 LITESLIM 150L 3K WHI BLK CHR

In Stock
Price $73.07 / EA
Qty EA
Manufacturer:LOTUS
Manufacturer #:3p-ad107t-3k

Description

Slim to size and bright in lumen output. With a width of 1/4 inch, the puck light can be recess or surface mounted. Easily swap the trim color with the magnetic technology. Connect the puck lights to the power supply using a 6 port hub and wires already integrated. Puck lights can be purchased in single packs or in three packs that include a transformer. Fast and easy to install save on labor. CRI 90+ for true color rendering.

Specifications

Brand Name Lotus LED Lights Item Name LED Puck Light Fixture
Type Ultra Slim Voltage Rating 120 V
Lamp Type LED Housing Finish White
Lamp Wattage 2.2 W Light Output 150 lm
Average Life 50000 hr Light Color Warm White
Color Temperature 3000 K Color Rendering Index (CRI) 90
Mounting Type Surface/Recessed Power Source Plug-In
Housing Material Plastic Width 3 in
Height 1 in Includes (3) Puck with 3 Trims, Cables and 6 Port Hub Plug-In Driver 120 VAC 12 W Non-Dimmable
Standards cETLus Listed Application Undercabinet, Cove, Hospitality, Retail Lighting

Packages

20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok