Abbotsford
lotad107t3k

LOTUS 2.2W 3000K Ultra Slim LED Puck Light

Price $17.39 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:AD-107T-3K

Description

Puck light that is slim to size and bright in lumen output. With a width of 1/4", the puck light can be recess or surface mounted. Easily swap the trim color with the magnetic technology engineered into the pucks. White, Black and Brushed Nickel trims included.

Specifications

Brand Name Lotus LED Lights Sub Brand LIGHT BY LOTUS
Item Name LED Puck Light Fixture Type Ultra Slim
Voltage Rating 120 V Fixture Wattage 2.0 W
Lamp Type LED Housing Finish Surrface Mount or Recessed Mounted
Length 3.0 in Series Puck Lights
Amperage Rating 0.183 A Lamp Wattage 2.2 W
Lamp Base Hard Wire Number of Lamps 1
Light Output 150 lm Average Life 50000 hr
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lens Type Frosted Lens
Insulation Type plasitc Enclosure Type box
Mounting Type Surface/Recessed Power Source Plug-In
Housing Material Plastic Width 3 in
Height 1/4 in Includes Mounting Bracket and 3 Trims
Standards cETLus Listed Application Undercabinet, Cove, Hospitality, Retail Lighting
UPC 733447500047

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok