Abbotsford
litcl3jc20xbc

LITELINE 20W 12V Xenon 3-Puck Kit, Brushed Chrome

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:CL-3JC20X-BC

Description

Three Xenon Puck Light Fixtures, includes 3 - 20W Xenon JC Lamps, 60W transformer and wiring harness. All Xenon puck lights can be surface mounted or rececessed. Should be mounting 2 or 3 pucks with the wiring harness the maximum spacing apart is 32. Available in six colours - Black, white, brushed chrome, chrome, gold and pewter. Supplied with 3 Xenon JC lamps, Bi-Pin G4 base, 20W, 12V. Runs cooler than halogen. 15,000 hour average life.(Last up to twenty times longer than halogen). Can replace existing halogen bulbs. Comes witha 6-ft. power cord and 3 light wiring harness, with 10-ft. cord. 60W solid state electronic transformer provides noise-free voltage reduction and operation.

Specifications

Brand Name Liteline Item Name LED Puck Light Kit
Type Direct Outlet, Symmetric, Non-Dimmable Voltage Rating 120 V
Lamp Type Halogen (Lamp Included) Housing Finish Brushed Chrome, Matte
Length 66.67 mm Lamp Wattage 20 W
Lamp Base G4 Number of Lamps 3
Ballast Type Electronic Transformer Mounting Type Ceiling
Width 66.67 mm Height 26.4 mm
Includes Control Unit, (3) Xenon LED Puck Light Application For Light Line Configuration

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok