Abbotsford
litcl3jc20xbk

LITELINE 20W 12V Xenon 3-Puck Kit, Black

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:CL-3JC20X-BK

Description

Three black xenon puck light fixtures with 20W G4 base, 12V, 60W transformer and wiring harness. All Xenon puck lights can be surface mounted or rececessed.

Specifications

Brand Name Liteline Item Name Puck Light Fixture
Type Direct Outlet, Symmetric Voltage Rating 12 V
Lamp Type Low Voltage Halogen Lamp Housing Finish Black
Length 12.7 mm Lamp Wattage 20 W
Lamp Base G4 Number of Lamps 3
Ballast Type Electronic Transformer Width 66.67 mm OD
Height 26.4 mm Includes Control Unit

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok