Abbotsford
litmled32rn3024dal

LITELINE MLED3-2RN30-24D-AL 24V 6W 3000K MicroLED Light with Aluminum Recessed Gimbal Plate

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:MLED3-2RN30-24D-AL

Description

MicroLED Round light constructed from machined aluminium with two torsion clips, recessed gimbal plate. The tilting gimbal center provides angular positioning of the light, 30° vertical tilt and 360° horizontal rotation for directional lighting. The gimbal plate is provided with two (for 1-light) or four (for 2, 3 and 4-light) spring clips that pull the plate flush to the surface for a secure mounting. Suitable for recessed mount only. 5/8 inch maximum mounting thickness. The LED lamp supports 100~1% dimmable functionality when used with dimmable driver. Powered by 2 W LED chip that maintains uniform intensity with 70% lumens a 50000 hours average life with a minimum CRI of 80. The fixture lens provides 30° narrow beam spread. Suitable for use in cabinet lighting, bulkheads, furniture lighting, display case lighting and accent lighting applications.

Specifications

Brand Name Liteline Item Name LED Puck Light
Type MicroLED, Round Voltage Rating 24 VDC
Fixture Wattage 1.4 W Lamp Type LED
Housing Finish Brushed Aluminum Number of Lamps 3
Light Output 97 lm/W Average Life 50000 hr
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Mounting Type Surface/Recessed
Power Source Corded Housing Material Aluminum
Width 1-5/16 in Height 15/16 in
Application For Commercial and Residential Decors

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok