Abbotsford
litslmpuck390bk

LITELINE 3-Light 3000K 360LM SlimLED Puck Kit, Black

Price $95.90 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:SLM-PUCK3-90BK

Description

The SlimLED Puck is an ultra-thin, easy to install, accent fixture that offers the flexibility to link multiple fixtures together and easily swap the color trim on-site. Thin enough to surface, and available for recess installation, the SlimLED Puck provides great illumination for accent or task lighting applications.

Specifications

Brand Name Liteline Sub Brand SlimLED puck
Item Name LED Puck Light Kit Type Slim
Voltage Rating 100 - 135 VAC Fixture Wattage 6 W
Lamp Type LED Housing Finish Black
Lamp Wattage 2 W Number of Lamps 3
Light Output 60 lm/W Average Life 25000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Mounting Type Surface/Recessed Housing Material Steel
Width 3 in Includes (3) SlimLED Pucks, (3) Magnetic Faceplates, 15 W Plug-In Driver with 6 ft Cord, 5-Port Wiring Hub, Rotary Switch, Mounting Hardware
Standards cETLus Listed Application For Damp Location
UPC 771250887863

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok