LITELINE 3-inch 6W 3000K 3-Light SlimLED Puck Kit, Brushed Nickel
Description
The SlimLED Puck is an ultra-thin, easy to install, accent fixture that offers the flexibility to link multiple fixtures together and easily swap the color trim on-site. Thin enough to surface, and available for recess installation, the SlimLED Puck provides great illumination for accent or task lighting applications.
Specifications
Brand Name | Liteline | Sub Brand | SlimLED puck |
Item Name | LED Puck Light Kit | Type | Slim |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 6 W |
Lamp Type | LED | Housing Finish | Brushed Nickel |
Lamp Wattage | 2 W | Number of Lamps | 3 |
Light Output | 60 lm/W | Average Life | 25000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Mounting Type | Surface/Recessed | Housing Material | Steel |
Width | 3 in | Includes | (3) SlimLED Pucks, (3) Magnetic Faceplates, 15 W Plug-In Driver with 6 ft Cord, 5-Port Wiring Hub, Rotary Switch, Mounting Hardware |
Standards | cETLus Listed | Application | For Damp Location |
UPC | 771250887870 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |