Abbotsford
litpro333024dfwh

LITELINE PRO-3330-24D-FWH 3W 3K 24V Pro Puck™ 3-Puck LED Light Kit, Flat White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:PRO-3330-24D-FWH

Description

Pro Puckâ„¢ LED puck light kit is constructed with a steel face plate and die-cast aluminium body. The diffuser frosted glass lens and reflector provides for even light distribution, while maintaining low heat dispensation. The LEDs have a projected lumen maintenance of 70% at 50000 hours. It can be surface or recess mounted. The 2.1 jack is linkable up to 10 fixtures. The magnetic tabs on the puck light allows for an easy colour change, by removing the steel trim ring and interchangeable mounting collar. Includes: (3) LED Pro puck lights, (1) 6 ft power cord, 24 V (24 W maximum) in-line driver with DC 2.1 connector, rotary switch and mounting hardware.

Specifications

Brand Name Liteline Item Name Puck Light Kit
Type Direct Outlet, Symmetric Voltage Rating 24 VDC
Fixture Wattage 3 W Housing Finish Matte White
Lamp Wattage 3 W Light Output 201.1 lm
Color Temperature 3000 K Mounting Type Ceiling
Height 24 mm Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok