Abbotsford
litucpled3ch

LITELINE UCP-LED3-CH 3000K LED 3-Puck Light Kit with 24W In-Line LED Driver, Chrome

Price $106.43 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:UCP-LED3-CH

Description

This LED puck light provides an even warm light that delivers enough illumination for any work surface or display, all while consuming less energy than their halogen equivalent. They provide task or accent illumination in residential and commercial indoor applications.

Specifications

Brand Name Liteline Item Name LED Puck Light Kit
Type Direct Outlet, Symmetric Voltage Rating 12 V
Fixture Wattage 1.8 W Lamp Type Not Exchangeable LED
Housing Finish Chrome Length 71 mm
Lamp Wattage 1.8 W Number of Lamps 3
Light Output 105 lm Color Temperature 3000 K
Lens Type Glass Opal Ballast Type Electronic Transformer
Width 71 mm Height 27 mm
Includes Control Unit, (3) LED Puck Light Application For Light Line Configuration
UPC 771250922120

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok