Abbotsford
litucpled1wh

LITELINE 2W 12VDC 3000K 130LM UCP-LED1 Series Single LED Puck Light, White

Price $37.57 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:UCP-LED1-WH

Description

This LED puck light provides an even warm light that delivers enough illumination for any work surface or display, all while consuming less energy than their halogen equivalent. They provide task or accent illumination in residential and commercial indoor applications.

Specifications

Brand Name Liteline Item Name LED Puck Light
Type Direct Outlet, Symmetric Voltage Rating 12 V
Fixture Wattage 1.8 W Lamp Type Not Exchangeable LED
Housing Finish White Length 71 mm
Lamp Wattage 1.8 W Number of Lamps 1
Light Output 105 lm Color Temperature 3000 K
Lens Type Glass Opal Ballast Type Electronic Transformer
Width 71 mm Height 27 mm
Includes Control Unit Application For Light Line Configuration
UPC 771250922106

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok