Abbotsford
litucpled34kwh

LITELINE UCP-LED3-4K-WH 4000K LED 3-Puck Light Kit with 24W In-Line LED Driver, White

Price $128.38 / EA Eco fees: $0.45
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:UCP-LED3-4K-WH

Description

This LED puck light provides an even warm light that delivers enough illumination for any work surface or display, all while consuming less energy than their halogen equivalent. They provide task or accent illumination in residential and commercial indoor applications.

Specifications

Brand Name Liteline Item Name LED Puck Light Kit
Type Direct Outlet, Symmetric, Non-Dimmable Voltage Rating 12 VDC
Fixture Wattage 2 W Lamp Type LED
Housing Finish White, Matte Length 71 mm
Lamp Wattage 2 W Light Output 130 lm
Color Temperature 4000 K Lens Type Glass Opal
Ballast Type Electronic Transformer Mounting Type Ceiling, Surface
Width 71 mm Height 27 mm
Includes Control Unit Application For Light Line Configuration
UPC 771250973559

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok