Abbotsford
ndrunl50l3512wh

DISTRI LITE 12 inch 4W 120V 3500K LUCIA Series LED Undercabinet, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:UNL50-L35-12WH

Description

This unit includes a HIGH/LOW/ON-OFF switch, multiple knockout locations for easy and quick installation, as well as diffused frosted glass, which allows for even light distribution. Ideal for use under cabinets, closets and work stations. LED (Light emitting Diode) offers lower energy consumption and longer life (40,000 hrs) over incandescent and fluorescent lighting.

Specifications

Brand Name NDR Electric Item Name Under Cabinet LED Fixture with Switch
Type Non-Dimmable Voltage Rating 120 V
Fixture Wattage 4 W Lamp Type Not Exchangeable LED
Housing Finish White Length 304.8 mm
Lamp Wattage 4 W Light Output 378 lm
Color Temperature 3500 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Housing Material Aluminum
Width 88.9 mm Height 31.8 mm
Includes Control Unit UPC 775110012563

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok