PASS & SEYMOUR ALLNLEDTM4 adorne LED Linear Light, Titanium
Description
FEATURES AND BENEFITS:• Lights easily plug into the connection ports on any system module and can be added or removed as-needed. Optimal positioning is one light for every 18" of Modular Track. • Linear light features 8W, 280 lumens, and 3000k correlated color temperature. Color rendering index is 95. • Designed for use with adorne Under-Cabinet Lighting System only. • Lights feature a sleek titanium finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Undercabinet Fixture | Type | Undercabinet Lighting System |
Voltage Rating | 120 V | Fixture Wattage | 12.6 W |
Housing Finish | Frosted | Length | 4.0625 in |
Amperage Rating | 15/150 A | Light Color | Titanium |
Housing Material | Plastic | Width | 11-1/4 in |
Height | 0.93 in | Standards | cETLus Listed, ETL Listed system 100477148 |
Application | For use under kitchen cabinets and for office cubicles hertz | UPC | 786776178173 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |