Abbotsford
phiprimesetrdl5001200mm

PHILIPS LIGHTING 504423 1200mm 4100K 85CRI PrimeSet RDL500 System

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:504423

Description

Philips PrimeSet RDL500 system is a future-proof, energy-saving lighting solution for vertical glass-door refrigerated display cases. PrimeSet RDL500 delivers the next generation of vertical door refrigeration lighting. It offers flexible installation options and may be used with center or side modules in a wide variety of display cases. With a color rendering of 85, it provides excellent visibility of merchandise on display. Energy efficiency and attractive payback times add to the appeal the PrimeSet LED lighting system.

Specifications

Brand Name Philips Lighting Sub Brand PrimeSet
Item Name Refrigeration Lighting Type Flexible
Voltage Rating 24 V Fixture Wattage 10 W
Lamp Type LED Length 48.03 in
Series PrimeSet RDL500 Lamp Wattage 5/10 W
Average Life 50000 hr Color Temperature 4100 K
Color Rendering Index (CRI) 85 Enclosure Type IP65
Width 0.81 in Height 0.91 in
Standards DLC Listed, RoHS Compliant, UL Listed 704G, CSA Certified, NSF Certified Application For Vertical Glass-Door Refrigerated Display Cases

Packages

12 - UNIT - (12) 864 - SKID - 864
This website uses cookies to ensure you get the best experience on our website. Read more
Ok