phiprimesetrdl5001700mm

PHILIPS LIGHTING 504787 1700mm 4100K 85CRI PrimeSet RDL500 System

Availablefor Backorder
Price $134.61 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:504787

Description

Philips PrimeSet RDL500 system is a future-proof, energy-saving lighting solution for vertical glass-door refrigerated display cases. PrimeSet RDL500 delivers the next generation of vertical door refrigeration lighting. It offers flexible installation options and may be used with center or side modules in a wide variety of display cases. With a color rendering of 85, it provides excellent visibility of merchandise on display. Energy efficiency and attractive payback times add to the appeal the PrimeSet LED lighting system.

Specifications

Brand Name Philips Lighting Sub Brand PrimeSet
Item Name Under Cabinet Light Fixture Type LED Lighting
Voltage Rating 24 V Fixture Wattage 13 W Center Cable, 6.5 W Side Cable
Lamp Type LED Length 67 in
Average Life 50000 hr Color Temperature 4100 K
Color Rendering Index (CRI) 85 Mounting Type Center, Side
Width 0.81 in Height 0.91 in
Standards UL Listed, CSA, NSF, DLC Certified, RoHS Compliant Application For LED Refrigerated Display Lighting

Packages

1 - UNIT = (1) 12 - UNIT = 12 864 - UNIT = 864
This website uses cookies to ensure you get the best experience on our website. Read more
Ok