Abbotsford
yklstk18m12

ACUITY 109K48 18" 1.35W 24V LED Cabinet Light Linkable Stick

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:109K48

Description

Provides accent illumination in residential and light commercial applications. Ideal for use as toe-kick lighting for counter cabinets providing a warm inviting atmosphere in the kitchen. Also use in bookcases and display cabinets. Attributes: Long-lasting LEDs - 40,000 hours average bulb life. 1/2 low-profile light sticks, available in 6, 12 and 18 lengths. Quick-connect brackets or double sided tape allows for quick and easy installation. Light sticks can be linked end-to end for continuous illumination. 3 linking cord accessory links fixtures around corners, or for wider spacing use 24 linking cord accessory. Includes .1 watt LED bulbs, for a bright illumination and long life. Total wattage 0.45W 6stick, 0.9W 12'stick and 1.35W for 18 stick. Requires 24V step down transformer kit (sold separately - see accessories below). Links up to 10' of fixtures on one transformer. Kit includes 6' power cord and 24 transformer linking cord. Can be direct-wired with splice box and 24 connector cord, (order separately - see accessories below). 26 cord with In-line power switch available (order separately - see accessories below). All mounting hardware included. Listing: CUL listed to US and Canadian safety standards and suitable for damp locations.

Specifications

Brand Name Acuity Brands Item Name LED Under Cabinet Light
Type Direct Outlet, Symmetric Voltage Rating 24 V
Fixture Wattage 1.35 W Lamp Type LED
Length 18 in Lamp Wattage 1.35 W
Ballast Type Electronic Transformer Width 13 mm
Height 10 mm Includes Control Unit

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok