Abbotsford
yklupld14insww490criwhm6

ACUITY 2621NA 14-inch 3K/35K/4K 90CRI UPLD Swivel LED Undercabinet Lighting, White

Price $112.06 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2621NA
Documents Documents

Description

The UPLD Swivel LED undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas.

Specifications

Brand Name Juno Item Name LED Undercabinet Lighting Fixture
Type Dimmable, 20° Swivel Voltage Rating 120 V
Fixture Wattage 6.79 W Lamp Type LED
Housing Finish White Length 14 in
Series UPLD Lamp Wattage 6.79 W
Number of Lamps 1 Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 94
Mounting Type Screw Width 3-3/4 in
Height 1.13 in Standards UL, cLus Listed, Energy Star Certified
UPC 193048486858

Packages

1 - UNIT - 1 648 - SKID - 648
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok