Abbotsford
yklupld30insww490cribzm6

ACUITY 2621P5 30-inch 3K/35K/4K 90CRI UPLD Swivel LED Undercabinet Lighting, Bronze

Price $156.96 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2621P5
Documents Documents

Description

The UPLD Swivel LED undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas.

Specifications

Brand Name Juno Item Name LED Undercabinet Lighting Fixture
Type 20° Swivel, Dimmable Voltage Rating 120 V
Fixture Wattage 15.3/14.9/15.2 W Lamp Type LED
Housing Finish Bronze Length 30 in
Series UPLD Light Output 1105/1187/1166 lm
Average Life 50000 hr Color Temperature 3000/3500/4000 K
Color Rendering Index (CRI) 94/96/95 Lens Type Frosted Acrylic
Mounting Type Flush Width 3-3/4 in
Height 1.13 in Includes Mounting Hardware
Standards CA Title 24 Compliant, UL/cULus Listed, Energy Star Certified, J28 Certified Application For Use Over and Under Cabinets, Display Cases, Task Lighting, Office Lighting, Coves and Utility/Work Areas
UPC 193048487091

Packages

1 - UNIT - 1 324 - SKID - 324
This website uses cookies to ensure you get the best experience on our website. Read more
Ok