Abbotsford
stnl2wmg481g2

STANPRO 68377 4 ft 120V 5000LM L2WMG Series Dimmable LED Linkable Wraparound, White

Price $74.92 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68377
Documents Documents

Description

Stanpro’s L2WMG is a LED linkable wrap and is available in 24" and 48”. Comes standard with 2 connectors ideal for surface and row mount. Perfectly suited for a variety of commercial and residential applications, such as utility rooms, corridors, hallways, restrooms, and where a decorative fixture with efficient lighting is required.

Specifications

Brand Name Stanpro Item Name LED Wraparound Fixture
Type Dimmable, Linkable Voltage Rating 120 - 277 V, 0 - 10 V Dimming
Fixture Wattage 47 W Lamp Type LED
Housing Finish White Powder Coated Amperage Rating 0.8 A
Light Output 116 lm/W Average Life 54000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 84
Lens Type Frosted Polycarbonate Lumens 5420 lm
Mounting Type Surface, Wall, Ceiling Housing Material Steel
Dimensions 4 ft L Standards cETLus Listed, DLC Premium P5HN6NQ9 Qualified
Application For Residential Applications, Damp Locations UPC 069549010277

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok