STANPRO 68377 4 ft 120V 5000LM L2WMG Series Dimmable LED Linkable Wraparound, White
Description
Stanpro’s L2WMG is a LED linkable wrap and is available in 24" and 48”. Comes standard with 2 connectors ideal for surface and row mount. Perfectly suited for a variety of commercial and residential applications, such as utility rooms, corridors, hallways, restrooms, and where a decorative fixture with efficient lighting is required.
Specifications
Brand Name | Stanpro | Item Name | LED Wraparound Fixture |
Type | Dimmable, Linkable | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Fixture Wattage | 47 W | Lamp Type | LED |
Housing Finish | White Powder Coated | Amperage Rating | 0.8 A |
Light Output | 116 lm/W | Average Life | 54000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 84 |
Lens Type | Frosted Polycarbonate | Lumens | 5420 lm |
Mounting Type | Surface, Wall, Ceiling | Housing Material | Steel |
Dimensions | 4 ft L | Standards | cETLus Listed, DLC Premium P5HN6NQ9 Qualified |
Application | For Residential Applications, Damp Locations | UPC | 069549010277 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |