yklfmlwl48840ztmvolt

ACUITY 4 ft 120V-277V 4000K FMWL Series Dimmable Low-Profile LED Wraparound, White

In Stock
Price $68.57 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:250lvm

Description

The FMLWL LED Wraparound provides ambient lighting for surface-mount applications. The FMLWL wrap is ideal for both residential and commercial use; ideally in kitchens, laundry rooms, utility work spaces, stairwells, and offices.

Specifications

Brand Name Lithonia Lighting Item Name LED Wraparound Fixture
Type Linear, Low Profile, Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 42 W Lamp Type LED
Housing Finish Static White Series FMLWL
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 85 Lens Type White Polycarbonate
Lumens 4600 lm Mounting Type Surface
Housing Material Metal Dimensions 47-2/5 in L x 5-1/2 in W x 2-3/5 in H
Standards cULus Listed, DLC and Energy Star Certified Application For Kitchens, Closets, Foyers, Hallways, Corridors, Bedrooms, Offices and Utility Work Areas

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok