PHILIPS LIGHTING 4 ft 120V-277V 4000K 4000LM OWL LED Wraparound (0-10V Dimming), White
Description
The Philips Day-Brite / Philips CFI OWL LED wraparound is the ideal surface mount general illumnation luminaire for light commercial and residential applications. The high efficiency LED light engine provides exceptional performance coupled with quality visual light.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | DayBrite |
Item Name | LED Wraparound Fixture | Type | Linear |
Voltage Rating | 120/277 V, 0 - 10 V Dimming | Lamp Type | LED |
Housing Finish | White Baked Enamel | DLC | Y |
DLC Code | P000015J1 | DLC Class | Standard |
DLC Version | 5 | Series | OWL |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Acrylic |
Lumens | 4000 lm | Mounting Type | Surface |
Housing Material | Cold Rolled Steel | Dimensions | 4 ft L |
Standards | cETLus, DLC Certified | Application | For Damp Locations |
UPC | 781370049003 |
Packages
1 - UNIT - 1 | 40 - SKID - 40 |