PHILIPS LIGHTING 4 ft 120V-277V 3500K 4000LM OWL LED Wraparound (0-10V Dimming), White
Description
The Philips Day-Brite / Philips CFI OWL LED wraparound is the ideal surface mount general illumnation luminaire for light commercial and residential applications. The high efficiency LED light engine provides exceptional performance coupled with quality visual light.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | DayBrite |
Item Name | LED Wraparound Fixture | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 - 277 V | Fixture Wattage | 37 W |
Lamp Type | LED | Housing Finish | Matte White |
DLC | Y | DLC Code | P000015J0 |
DLC Class | Standard | DLC Version | 5 |
Lamp Wattage | 37 W | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lumens | 4000 lm | Mounting Type | Surface |
Housing Material | Steel | Dimensions | 219 mm W x 68 mm H |
Includes | Control Unit | Application | For Indoor Commercial |
UPC | 781370097219 |
Packages
1 - UNIT - 1 | 40 - SKID - 40 |