AIMLITE CORP 48 inch 47W 120-277V 4000K 5043LM W13GM Series LED Linkable Wraparound, White
Description
AimLite’s W13GM is a LED linkable wrap that comes standard with 2 connectors ideal for surface and row mount. Perfectly suited for a variety of commercial and residential applications, such as utility rooms, corridors, hallways, restrooms, and where a decorative fixture with efficient lighting is required.
Specifications
Brand Name | Aimlite | Item Name | LED Wraparound Fixture |
Type | Linkable | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 47 W | Lamp Type | LED |
Housing Finish | White Powder Coated | Series | W13GM |
Amperage Rating | 0.42 A | Average Life | 57000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 84 |
Lens Type | Frosted Polycarbonate | Lumens | 5043 lm |
Mounting Type | Surface, Wall and Ceiling | Housing Material | Steel |
Dimensions | 48 in L x 5-1/2 in W x 1.6 in H | Standards | cETLus Certified, DLC Listed, Meets Requirements of ICES-005 |
Application | For Commercial and Residential such as Utility Rooms, Corridors, Hallways, Restrooms |