Abbotsford
aimw13gm481

AIMLITE CORP 48 inch 47W 120-270V 4000K 5043LM W13GM Series LED Linkable Wraparound, White

Price $65.45 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:W13GM-48-1

Description

AimLite’s W13GM is a LED linkable wrap and is available in 48”. Comes standard with 2 connectors ideal for surface and row mount. Perfectly suited for a variety of commercial and residential applications, such as utility rooms, corridors, hallways, restrooms, and where a decorative fixture with efficient lighting is required.

Specifications

Brand Name AIMLITE Type wraparound
Lamp Type led Application Indoor

Packages

1 - UNIT - 1 6 - UNIT - 6 90 - SKID - 90
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok