Abbotsford
elt4oewled4000ldim1040k

ELITE LIGHTING 4 ft 120V-277V 4000K 4000LM OEW-LED Series LED Economy Wrap Around (Surface Mount) with 0-10V Dimming

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:4OEWLED4000LDIM10120V40K

Description

Ideal for general office lighting, corridors, educational institutions, hospitals, and retail.PRODUCT FEATURES:• Life tested to ensure light output up to 50,000 hours of operation to L70• Tested to LM-79 and LM-80 standards• Heavy-duty-gauge steel utilized throughout for durability and code compliance• Wrap around acrylic lens provides even illumination up to 180 degrees• Pretreated with five-stage iron phosphate process to ensure superior paint adhesion• Painted high-gloss baked white enamel• Shallow design is ideal for commercial, industrial and residential spaces requiring general illumination• Suitable for dry and damp environments• Lightweight design enables easier installation• Not intended for continuous row mounting

Specifications

Brand Name Elite Lighting Item Name LED Wraparound Fixture
Type Economy, Oracle Voltage Rating 120 V, 0 - 10 V Dimming
Fixture Wattage 42 W Lamp Type LED
Housing Finish High Gloss Baked White Enamel Series OEW-LED
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 85 Lens Type Acrylic
Lumens 4000 lm Mounting Type Surface
Housing Material Heavy Duty Gauge Steel Dimensions 4 ft L x 6-11/16 in W x 2-7/16 in H
Standards California Title 24 Compliant, DLC Certified Application Ideal for General Office Lighting, Corridors, Educational Institutions, Hospitals, and Retail

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok