Abbotsford
iwalwr442w40kfra2std

STANDARD PRODUCTS 4 ft 42W 120V-277V 4000K 4288LM Dimmable LED Wrap

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66261

Description

FEATURES:- Applications: Designed for commercial and residential applications- Mounting option: Surface- Lens material: Frosted PMMA- Housing material: Steel (White)- DLC : DLC Standard- Length - ft (mm): 4 (1220)- Volts (V): 120-277- Colour Temperature (K): 4000- Watts (W): 42- Life (hours): 50000- Dimmable: Yes- Colour Rendering Index (CRI): 80- Lens Type: Frosted PMMA- Lumens: 4288- Environment: Damp- Mounting Options: Surface, suspended, pendant- Warranty (yrs): 5- DLC: Yes

Specifications

Brand Name Standard Products Item Name LED Wraparound Fixture
Type Dimmable Voltage Rating 120 - 277 VAC
Fixture Wattage 42 W Lamp Type LED
Housing Finish White DLC N
Amperage Rating 0.45 A Input, 1000 mA Output Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type PMMA Frosted Lumens 4288 lm
Mounting Type Surface Housing Material Steel
Dimensions 4 ft L x 6-17/32 in W x 2-17/32 in H Standards cULus Listed and DLC Listed
Application For Commercial and Residential Applications UPC 069549662612

Packages

1 - UNIT - 1 4 - UNIT - 4 SKID - SKID - 96
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok