Abbotsford
lclsd5r079301w

PHILIPS LIGHTING 5 inch 120V 3000K 700LM 90CRI SD Series LED Surface Mount Round Downlighting, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:SD5R079301W

Description

Philips Lightolier LED Surface mount downlighting is a real problem-solver. When you are faced with a challenging ceiling, but you still want a great-looking downlight that's easy to install, Surface mont is the answer.

Specifications

Brand Name Lightolier Sub Brand LIGHTOLIER
Item Name LED Downlight Type Triac Dimming, Round
Voltage Rating 120 V Fixture Wattage 10.5 W
Lamp Type LED Housing Finish Matte White
Series SD Amperage Rating 90 A
Lighting Technology Edge-Lit Average Life 50000 hr
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Ballast Type Electronic
Lumens 700 lm Mounting Type Surface/Ceiling
Housing Material Plastic Dimensions 5-5/8 in OD x 1 in H
Standards cETLus Listed, Energy Star® Certified, Title 24 Compliant Application For Wet Locations
UPC 190096016426

Packages

1 - UNIT - 1 20 - UNIT = 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok