Abbotsford
sat651081

SATCO LIGHTING 65-1081 2 ft 20W 100-277V 4000K LED Ceiling Wrap Fixture, White

Price $51.08 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-1081

Description

LED 2 ft.; Ceiling Wrap; 20W; 4000K; White Finish; 100-277V

Specifications

Brand Name NUVO Lighting Item Name LED Wraparound Fixture
Type Utility Voltage Rating 120 - 277 V
Fixture Wattage 20 W Lamp Type LED
Number of Lamps 1 Housing Finish White
Color Temperature 4000 K Ballast Type Self
Lumens 1600 lm Mounting Type Ceiling
Housing Material Acrylic Dimensions 24-1/2 in L x 5-1/2 in W x 2.59 in H
Standards cETLus Listed for Damp Locations, Energy Star Certified, California Proposition 65 Warning UPC 045923510816

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok