Abbotsford
stnl2wmg481

STANPRO L2WMG-48-1 4 ft 47W 120V 4000K L2WMG Series Non-Dimmable LED Linkable Wraparound, White

Price $68.56 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68137
Documents Documents

Description

Stanpro’s L2WMG is a LED linkable wrap and is available in 48”. Comes standard with 2 connectors ideal for surface and row mount. Perfectly suited for a variety of commercial and residential applications, such as utility rooms, corridors, hallways, restrooms, and where a decorative fixture with efficient lighting is required.

Specifications

Brand Name Stanpro UPC 069549014640

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24 90 - SKID - 90
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok