stnl2wmg481

STANPRO L2WMG-48-1 4ft 47W 120V 4000K L2WMG Series LED Linkable Wraparound, White

In Stock
Price $56.98 $65.20 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:L2WMG-48-1

Description

Stanpro’s L2WMG is a LED linkable wrap and is available in 48”. Comes standard with 2 connectors ideal for surface and row mount. Perfectly suited for a variety of commercial and residential applications, such as utility rooms, corridors, hallways, restrooms, and where a decorative fixture with efficient lighting is required.

Specifications

Brand Name Stanpro Item Name LED Wraparound Fixture
Type wraparound Voltage Rating 120 - 277 V
Fixture Wattage 47 W Lamp Type LED
Housing Finish White Powder Coated Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Lumens 5043 lm Mounting Type Surface/Wall/Ceiling
Housing Material Steel Dimensions 48 in L x 5-1/2 in W x 1.6 in H
Includes 12 in Linkable Cable Connector and Linkable Connector Standards DLC, ETL Listed
Application For a Variety of Commercial and Residential Applications, such as Utility Rooms, Corridors, Hallways, Restrooms, and Where a Decorative Fixture With Efficient Lighting is Required

Packages

1 - UNIT - 1 SKID - SKID - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok