Abbotsford
stnl2wrn481

STANPRO L2WRN-48-1 48-inch 40W 120-277V 4000K 4548LM L2WRN Series LED Surface Mount Wraparound, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:L2WRN-48-1

Description

Stanpro’s L2WRN is ideally suited for residential and light commercial applications (utility rooms, stairways, restrooms, etc.) where uniform and efficient lighting is required. The shallow body is made of die-formed cold rolled steel, post-painted high gloss white.SPECIFICATION:• 80+ CRI• THD 20%• Power factor of 0.90• Estimated lifespan of over 50 000 hours to L70• Suitable for damp locations• 0-10V dimmable ready standard• Meets requirements of ICES-005 issue 4 for class A products• Ambient temperature: -20°C to +50°C

Specifications

Brand Name Stanpro Item Name LED Wraparound Fixture
Voltage Rating 120 - 277 V, 0 - 10 V Fixture Wattage 40 W
Lamp Type LED Housing Finish High Gloss White
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Prismatic Acrylic Frosted
Lumens 4548 lm Mounting Type Surface
Housing Material Cold Rolled Steel Dimensions 48-1/2 in L x 6.6 in W x 2.6 in H
Standards cULus Listed, ICES-005 Application For Residential and Light Commercial Applications (Utility Rooms, Stairways, Restrooms, etc) Where Uniform and Efficient Lighting is Required

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok