Abbotsford
yklfml4w485000lm840td

ACUITY 266AXL 48-inch 120V 4000K 5000LM FML4W Series Low Profile Wide Housing LED Wraparound, White

Price $147.43 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:266AXL

Description

The Lithonia Lighting® FML4W LED Wraparound provides ambient lighting for surface-mount applications. Perfect for retrofit, its wide body helps cover-up the area where a fixture is being replaced. The FML4W wrap is ideal for both residential and commercial spaces, such as laundry rooms, utility rooms, kitchens, basements, stairwells, hallways, and offices. A lumen switching option, for ALO6 models, allows adjustment from 4000 to 5000 to 6000 lumens.• ALO6: Wraps are switchable between 4,000, 5,000 and 6,000 lumens (MVOLT).• ZT: Wraps produce 5,000 lumens (MVOLT).

Specifications

Brand Name Lithonia Lighting Item Name LED Wraparound Fixture
Type Low Profile, Triac Dimming Voltage Rating 120 V
Fixture Wattage 53.4 W Lamp Type LED
Housing Finish White Average Life 60000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 5000 lm Housing Material Metal
Dimensions 48 in L x 10 in W x 3 in D Standards DLC Listed, Energy Star Certified
Application For Closets, Foyers, Hallways, Laundry Rooms, Offices, Utility Work Areas UPC 194994011507

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok