Abbotsford
das2220mr1104

LIGHTHEADED LIGHTING 2-1/4 inch Ceiling Cutout Mini Turno MR11 Halogen Adjustable Trim , Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-220-MR11-04

Description

Adjustable spotlighting in extremely tight spaces calls for a Mini Turno. Its regressed LED module emits minimal heat and with no harmful UV. The Mini Turno further supports a vertical aiming capability of 20° to focus its light specifically.

Specifications

Brand Name Lighthead Lighting Sub Brand Mini Turno
Item Name 2 in Trim Type Tilted, Round
Ceiling Opening 2-1/4 in Lamp Type MR11 Halogen
Housing Material Die-Cast Aluminum Series 2-220-T
Lamp Wattage 20/35 W Diameter 3 in OD
Color Black, Clear Lens For Use With Non-Insulated Ceiling Housings
Standards cETLus Listed Application For Accent and Cabinet Lighting

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok