ELITE LIGHTING 2 inch Elite Stepped Baffle Recessed Light Trim, Black
Description
Regressed Stepped Baffle trim use with recessed low voltage fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 2 in Stepped Baffle Trim |
Type | Low Voltage, Regressed | Lamp Type | MR16 Incandescent |
Lamp Wattage | 50 W | Diameter | 3-1/2 in |
Color | White, Black Baffle | For Use With | BL2IC, BL20IC, BL20N-E, BL2R-E, B21 Housings |
UPC | 847801009463 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |