Abbotsford
eltb1262clwh

ELITE LIGHTING 2 inch Elite Low Voltage Reflector Shower Trim, Clear/White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1262CL-WH

Description

Reflector Shower Trim use for Recessed Low Voltage Fixtures

Specifications

Brand Name Elite Lighting Item Name 2 in Reflector Shower Trim
Type Low Voltage Lamp Type MR16 Incandescent
Lamp Wattage 50 W Diameter 3-1/2 in
Color White, Chrome Reflector For Use With BL2IC, BL20IC, BL20N-E, BL2R-E, B21 Housings
UPC 847801009913

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok