Abbotsford
eltb1302clwh

ELITE LIGHTING 3 inch Elite Reflector (35 Degree Tilt) Trim (35 Degree Tilt), Clear/White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1302CL-WH

Description

Reflector (35° Tilt) trim use with Recessed Low Voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 3 in Reflector Trim
Type Low Voltage, 35° Tilted Lamp Type MR16, GU10 Incandescent
Lamp Wattage 50/75 W MR16, 50 W GU10 Diameter 3-7/8 in
Color White, Chrome Reflector For Use With H3LV, H3LVIC-AT, BL3IC-HRS1260M, BL3-HRS1260M, BL3IC, BL3ICE-S Housings
UPC 847801008602

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok