eltb1314wwh

ELITE LIGHTING 3 inch Pinhole Adjustable Baffle Trim, White

Availablefor Backorder
Price $35.20 / EA
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:b1314w-wh

Description

Pinhole with Baffle trim use with recessed Low Voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 3 in Baffle Trim
Type Adjustable, Low Voltage, Pinhhole Lamp Type MR16, GU10 Incandescent
Lamp Wattage 50/75 W MR16, 50 W GU10 Diameter 3-7/8 in
Color White, White Baffle For Use With H3LV, H3LVIC-AT, BL3IC-HRS1260M, BL3-HRS1260M, BL3IC, BL3ICE-S Housings
UPC 847801008961

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok