ELITE LIGHTING 3 inch Elite Shower Trim w/ Frosted Lens, White
Description
Shower Trim w/ Frosted Lens trim use with Recessed Low Voltage fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 3 in Shower Trim with Frosted Lens |
Type | Low Voltage | Lamp Type | MR16, GU10 Incandescent |
Lamp Wattage | 35/50/75 W MR16, 50 W GU10 | Diameter | 3-7/8 in |
Color | White | For Use With | H3LV, H3LVIC-AT, BL3IC-HRS1260M, BL3-HRS1260M, BL3IC, BL3ICE-S Housings |
Application | For Showers, Saunas, Jacuzzis and Other Wet Locations | UPC | 847801009142 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |